Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Socket Bit 1/2" Drive

  • Zoro #: G0432181
  • Mfr #: 80653
$6.64
  • Drive Size: 1/2"
  • Socket Type: Hex Bit
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.

Gearwrench #80653 Specifications

  • Zoro #: G0432181
  • Mfr #: 80653
Drive Size: 1/2" Socket Type: Hex Bit
SAE or Metric: SAE Number of Points: 6
Finish: Full Polished Chrome Overall Length: 2.48"
Size: 7/16" Item: Socket Bit
Impact Rated: No Category Type: Socket Bits
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Drive Hex Bit Socket,1/2in,7/16in

Reviews of Gearwrench #80653