Skip to Main Content
customer-service Help
Gearwrench

Socket Bit 1/2" Drive

Gearwrench Socket Bit 1/2" Drive 80654
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$7.79
  • Drive Size: 1/2"
  • Socket Type: Hex Bit
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.
Total: $7.79

Gearwrench #80654 Specifications

  • Drive Size: 1/2"
  • Socket Type: Hex Bit
  • SAE or Metric: SAE
  • Number of Points: 6
  • Overall Length: 2.48"
  • Size: 1/2"
  • Item: Socket Bit
  • Finish: Full Polished Chrome
  • Impact Rated: No
  • Category Type: Socket Bits
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Drive Hex Bit Socket,1/2in,1/2in

Reviews of Gearwrench #80654