Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Socket Bit 1/2" Drive

  • Zoro #: G0432209
  • Mfr #: 80655
$9.02
  • Drive Size: 1/2"
  • Socket Type: Hex Bit
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.

Gearwrench #80655 Specifications

  • Zoro #: G0432209
  • Mfr #: 80655
  • Drive Size: 1/2"
  • Socket Type: Hex Bit
  • SAE or Metric: SAE
  • Number of Points: 6
  • Overall Length: 2.48"
  • Item: Socket Bit
  • Size: 9/16"
  • Finish: Full Polished Chrome
  • Category Type: Socket Bits
  • Impact Rated: No
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Drive Hex Bit Socket,1/2in,9/16in

Reviews of Gearwrench #80655