Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Socket Bit 1/4" Drive

  • Zoro #: G0432315
  • Mfr #: 80152
$4.79
  • SAE or Metric: SAE
  • Impact Rated: No
  • Finish: Full Polished Chrome
See full product details
Orders over $75 ship free.

Gearwrench #80152 Specifications

  • Zoro #: G0432315
  • Mfr #: 80152
SAE or Metric: SAE Impact Rated: No
Finish: Full Polished Chrome Number of Points: 6
Category Type: Socket Bits Socket Type: Hex Bit
Overall Length: 1.53" Drive Size: 1/4"
Size: 5/64" Item: Socket Bit
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Drive Hex Bit Socket,1/4in,5/64in

Reviews of Gearwrench #80152