Skip to Main Content
customer-service Help
Gearwrench

Socket Bit 1/4" Drive

Gearwrench Socket Bit 1/4" Drive 80158
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$4.92 /ea

Order in multiples of 2

  • Drive Size: 1/4"
  • Socket Type: Hex Bit
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.
Total: $9.84

Gearwrench #80158 Specifications

  • Drive Size: 1/4"
  • Socket Type: Hex Bit
  • SAE or Metric: SAE
  • Number of Points: 6
  • Overall Length: 1.53"
  • Item: Socket Bit
  • Size: 3/16"
  • Finish: Full Polished Chrome
  • Category Type: Socket Bits
  • Impact Rated: No
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Drive Hex Bit Socket,1/4in,3/16in

Reviews of Gearwrench #80158