Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Socket Bit 1/4" Drive

  • Zoro #: G0432321
  • Mfr #: 80165
$4.79 /ea

Order in multiples of 2

  • Drive Size: 1/4"
  • Socket Type: Hex Bit
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.

Gearwrench #80165 Specifications

  • Zoro #: G0432321
  • Mfr #: 80165
  • Drive Size: 1/4"
  • Socket Type: Hex Bit
  • SAE or Metric: Metric
  • Number of Points: 6
  • Overall Length: 1.53"
  • Size: 5mm
  • Item: Socket Bit
  • Finish: Full Polished Chrome
  • Impact Rated: No
  • Category Type: Socket Bits
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Drive Hex Bit Socket,1/4in,5mm

Reviews of Gearwrench #80165