Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Socket Bit 3/8" Drive

  • Zoro #: G0432385
  • Mfr #: 80431
$6.24
  • Drive Size: 3/8"
  • Socket Type: Hex Bit
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.

Gearwrench #80431 Specifications

  • Zoro #: G0432385
  • Mfr #: 80431
Drive Size: 3/8" Socket Type: Hex Bit
SAE or Metric: Metric Number of Points: 6
Finish: Full Polished Chrome Overall Length: 1.968"
Size: 10mm Item: Socket Bit
Impact Rated: No Category Type: Socket Bits
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Drive Hex Bit Socket,3/8in,10mm

Reviews of Gearwrench #80431