Spark Plug Gap Gauge, 12 Blade

GEARWRENCH| Zoro #: G1601801| Mfr #: 164

$5.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: -Number of Pieces: -For Use With: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1601801 Mfr #: 164
Includes: -Number of Pieces: -
For Use With: -Application: Used with Standard Ignition Systems
Item: Spark Plug Gap GaugeLength: 3-5/16"
Type: 12 BladeCharacteristics: Set and Measure Spark Plug Gaps Plus Other Ignition Clearances
Material: SteelCapacity: 0.010 to 0.045"
Valve Type: -Size: -
Country of Origin (subject to change): United States

Description

Spark Plug Gap Gauge, 12 Blade, Length 3 5/16 In, Capacity .010 to .045 In, Set and Measure Spark Plug Gaps Plus Other Ignition Clearances, Used With Standard Ignition Systems, Steel

Reviews