Spark Plug Gap Gauge

GEARWRENCH| Zoro #: G1985487| Mfr #: 3293D

$1.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 2"Item: Spark Plug Gap GaugeType: Wire
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1985487 Mfr #: 3293D
Length: 2"Item: Spark Plug Gap Gauge
Type: WireCharacteristics: Circular Coin-Type Ramp Gauge Measures Spark Plug Gaps
For Use With: -Number of Pieces: -
Includes: -Valve Type: -
Capacity: 0.020 to 0.100"Material: Steel
Application: Used with Standard Ignition SystemsSize: -
Country of Origin (subject to change): United States

Description

Spark Plug Gap Gauge, Wire, Length 2 In, Capacity .020 to .100 In, Circular Coin-Type Ramp Gauge Measures Spark Plug Gaps, Used With Standard Ignition Systems, Steel

Reviews