Spark Plug Gap Gauge Set, Coin

GEARWRENCH| Zoro #: G2120456| Mfr #: 166D

$1.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 2 Adjusting ToolsNumber of Pieces: -For Use With: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2120456 Mfr #: 166D
Includes: 2 Adjusting ToolsNumber of Pieces: -
For Use With: -Application: Used with Standard Ignition Systems
Item: Spark Plug Gap Gauge SetLength: 2"
Type: WireCharacteristics: Gauge to Measures Spark Plug Electrode Gaps
Material: SteelCapacity: 0.025 to 0.045"
Valve Type: -Size: -
Country of Origin (subject to change): United States

Description

Spark Plug Gap Gauge, Wire, Length 2 In, Capacity .025 to .045 In, Gauge to Measures Spark Plug Electrode Gaps, Used With Standard Ignition Systems, Steel, Includes 2 Adjusting Tools

Reviews