Spindle Nut Kit

GEARWRENCH| Zoro #: G0558031| Mfr #: 41660D

$57.02 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Spindle Nut Set
Drive Size (In.): 1/2
For Use With: Breaker Bar, Impact Wrench, Torque Wrench, 4WD and Light Truck Application
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0558031 Mfr #: 41660D
Type: Spindle Nut SetDrive Size (In.): 1/2
For Use With: Breaker Bar, Impact Wrench, Torque Wrench, 4WD and Light Truck ApplicationMaterial: Alloy steel
Number of Pieces: 6Includes: 4-Lug 4WD Spindle Nut Socket 1/2 to 3/4 Ton Dana 44, 6 Lug 4WD Spindle Nut Socket 3/4 to 1 Ton 44, 4 Lug with Extension 1/2 Ton Dana 80, 4WD Spindle Puller, Toyota Locknut Tool, 4 Lug 4WD Spindle Nut Socket 1/2 Ton Dana 50
Application: Removal And Installation Of Axle Locknuts With Different Pin ConfigurationsCountry of Origin (subject to change): China

Description

Service Kit, Spindle Nut, Number of Pieces 6, Drive Size 1/2 In, Material Alloy Steel, Removal And Installation Of Axle Locknuts With Different Pin Configurations, For Use With Breaker Bar, Impact Wrench, Torque Wrench, 4WD And Light Truck Application, Includes 4-Lug 4WD Spindle Nut Socket 1/2 to 3/4 Ton Dana 44, 6 Lug 4WD Spindle Nut Socket 3/4 to 1 Ton 44, 4 Lug With Extension 1/2 Ton Dana 80, 4WD Spindle Puller, Toyota Lock Nut Tool, 4 Lug 4WD Spindle Nut Socket 1/2 Ton Dana 50

Reviews