Spindle Nut Wrench, 4 Lug

GEARWRENCH| Zoro #: G2036237| Mfr #: 3246D

$27.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Spindle Nut WrenchLength: 3.5"Number of Pieces: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2036237 Mfr #: 3246D
Item: Spindle Nut WrenchLength: 3.5"
Number of Pieces: 1Material: Carbon Steel
Application: Removes Spindle Nuts On 4 Wheel Drive VehiclesFor Use With: 1/2" Square Drive Tool
Includes: -Type: 4 Lug
Country of Origin (subject to change): United States

Description

Spindle Nut Wrench, 4 Lug, Length 3.5 In, Removes Spindle Nuts On 4 Wheel Drive Vehicles, For Use With 1/2 In Square Drive Tool, Material Carbon Steel, Number of Pieces 1

Reviews