Spindle Nut Wrench, 6 Lug

GEARWRENCH| Zoro #: G0242776| Mfr #: 2770D

$21.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1Item: Spindle Nut WrenchType: 6 Lug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0242776 Mfr #: 2770D
Number of Pieces: 1Item: Spindle Nut Wrench
Type: 6 LugFor Use With: 1/2" Square Drive Tool
Application: Removes Spindle Nuts On 4 Wheel Drive VehiclesLength: 3.5"
Material: carbon steelCountry of Origin (subject to change): United States

Description

Spindle Nut Wrench, 6 Lug, Length 3.5 In, Removes Spindle Nuts On 4 Wheel Drive Vehicles, For Use With 1/2 In Square Drive Tool, Material Carbon Steel, Number of Pieces 1

Reviews