Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

20" 3 Drawer Black Steel Tool Box

  • Zoro #: G0447660
  • Mfr #: 83151

$85.33

  • Tool Storage Type Included: Tool Box
  • Item: Portable Tool Box
  • Number of Drawers: 3
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Gearwrench #83151 Specifications

  • Zoro #: G0447660
  • Mfr #: 83151
Tool Storage Type Included: Tool Box Item: Portable Tool Box
Number of Drawers: 3 Locking System: Keyed Center Lock
Depth: 8-1/2" Features: Portable Tool Box with Ball Bearing Drawer Slides
Color: Black Height: 12"
Material: Steel Width: 20"
Storage Capacity: 2040 cu. In. Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The 83151 is a black, 3 drawer, 20-inch steel toolbox. The drawers are all 2 inches in height and are on ball bearing slides. The top area is 2-1/2 inches in height. The box has a keyed center lock for improved security.

Reviews of Gearwrench #83151