Steering Wheel Lock-Plate Remover, 12 In

GEARWRENCH| Zoro #: G1831365| Mfr #: 3509D

$19.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length (In.): 12Item: Steering Wheel Lock-Plate RemoverMaterial: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1831365 Mfr #: 3509D
Length (In.): 12Item: Steering Wheel Lock-Plate Remover
Material: SteelApplication: Used to Remove Lock Plates on Steering Columns
For Use With: -Includes: -
Country of Origin (subject to change): United States

Description

Steering Wheel Lock-Plate Remover, Length 12 In, Material Steel, Used to Remove Lock Plates on Steering Columns

Reviews