20% off End Of Summer Sale We’re here to help! Call (855) 289-9676
0 Cart

Tamper Proof Torx Screwdriver, T-20 x 6in

  • Zoro #: G0448729
  • Mfr #: 82738

Tamper Proof Torx Screwdriver, T-20 x 6in

  • Zoro #: G0448729
  • Mfr #: 82738

$8.51 /ea

Details
  • Features: Speed Zone For Turning In Lower Torque Applications; Tri-Lobe Ergonomic Handle To Offer Optimal Balance Power And Comfort; Dual Material Handle for Comfort and Performance
  • Handle Material: Dual Material
  • Shank Shape: Round
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Gearwrench #82738 Specifications

  • Zoro #: G0448729
  • Mfr #: 82738
Features: Speed Zone For Turning In Lower Torque Applications; Tri-Lobe Ergonomic Handle To Offer Optimal Balance Power And Comfort; Dual Material Handle for Comfort and Performance Handle Material: Dual Material
Shank Shape: Round Tip Style: Tamper Resistant Torx(R)
Overall Length: 10.125" Item: Tamper Proof Torx Screwdriver,T-20 x 6in
Shank Length: 6" Handle Type: Tri-Lobe Ergonomic
Number of Pieces: 1 Finish: black oxide
SAE or Metric: SAE Tip Style Group: Torx(R)
Tip Size: T20 Country of Origin (subject to change): Taiwan, Province of China

Description

This tamper proof torx screwdriver,t-20 x 6in from GearWrench is a great way to start taking care of a variety of tinkering tasks.

Reviews of Gearwrench #82738