KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tap and Die Set, 114 pc, Carbon Steel

GEARWRENCH| Zoro #: G2325942| Mfr #: 82812

$320.41 /ea

This item ships free. Details.Standard ground shipping.
Details:
Thread Type: NC, NF, Metric, NPT, BSP
Standards: ASME/ANSI B94.9-1999
Material: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2325942 Mfr #: 82812
Thread Type: NC, NF, Metric, NPT, BSPStandards: ASME/ANSI B94.9-1999
Material: Carbon SteelSizes Included:
Number of Pieces: 114Includes: Large And Medium Ratcheting T-Handle Wrenches, 3 Tap Adapters, Medium And Large Die Adapters, Male And Female Extension Adapters, Sliding-T for Adapters, 4mm Hex Key, 5 Screw Extractors, Thread Gauge, Plastic Case
SAE or Metric: SAE, MetricFinish: Uncoated
Size/Range: #4 to 3/4", M3 to M18Die Type: 5/8" and 1" Hex
Tap Wrench Number: Cutting Sizes: 48
Country of Origin (subject to change): Taiwan, Province of China

Description

Ratcheting Tap and Die Drive Tool Set SAE/Metric

Reviews