Gearwrench

40 Pc. SAE Ratcheting Tap and Die Set


$115.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tap Dimension Type Inch, Machine
  • Tap Chamfer Plug, Taper
  • Tap Material High Speed Steel
  • Tap Finish Bright (Uncoated)
  • Number of Pieces 42
See all product information