Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Triple Square Bit Socket 1/2" Drive

  • Zoro #: G0449998
  • Mfr #: 80737
$6.34
  • Finish: Chrome plated
  • Socket Type: Stubby Triple Square
  • Category Type: Socket Bits
See full product details
Orders over $75 ship free.

Gearwrench #80737 Specifications

  • Zoro #: G0449998
  • Mfr #: 80737
Finish: Chrome plated Socket Type: Stubby Triple Square
Category Type: Socket Bits SAE or Metric: Metric
Item: Triple Square Bit Socket Drive Size: 1/2"
Size: 10mm Overall Length: 2.17"
Number of Points: 12 Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Triple Square Stubby Bit Socket,10mm

Reviews of Gearwrench #80737