Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Triple Square Bit Socket 1/2" Drive

  • Zoro #: G0450007
  • Mfr #: 80738
$6.34
  • Drive Size: 1/2"
  • Socket Type: Stubby Triple Square
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.

Gearwrench #80738 Specifications

  • Zoro #: G0450007
  • Mfr #: 80738
Drive Size: 1/2" Socket Type: Stubby Triple Square
SAE or Metric: Metric Number of Points: 12
Finish: Chrome plated Overall Length: 2.17"
Size: 12mm Item: Triple Square Bit Socket
Category Type: Socket Bits Tether Ready: No
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Triple Square Stubby Bit Socket,12mm

Reviews of Gearwrench #80738