Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Triple Square Bit Socket 1/2" Drive

  • Zoro #: G0450031
  • Mfr #: 80741
$6.76
  • Drive Size: 1/2"
  • Socket Type: Stubby Triple Square
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.

Gearwrench #80741 Specifications

  • Zoro #: G0450031
  • Mfr #: 80741
Drive Size: 1/2" Socket Type: Stubby Triple Square
SAE or Metric: Metric Number of Points: 12
Finish: Chrome plated Overall Length: 2.17"
Item: Triple Square Bit Socket Size: 18mm
Category Type: Socket Bits Tether Ready: No
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Triple Square Stubby Bit Socket,18mm

Reviews of Gearwrench #80741