KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Valve Grinder, 1 1/8 In And 1 3/8 In Dia

GEARWRENCH| Zoro #: G1113822| Mfr #: 505D

$3.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: Suction Cups And Grind Compound
Number of Pieces: 1
Type: 1 1/8" And 1 3/8" Diameter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1113822 Mfr #: 505D
For Use With: Suction Cups And Grind CompoundNumber of Pieces: 1
Type: 1 1/8" And 1 3/8" DiameterApplication: Hand Grind Small And Large Flat Head Un-slotted Valves
Material: Carbon Steel And WoodItem: Valve Grinder
Length (In.): 5.5Country of Origin (subject to change): Taiwan, Province of China

Description

Valve Grinder, 1 1/8 In. And 1 3/8 In. Diameter, Length (In.) 5.5, Hand Grind Small And Large Flat Head Un-slotted Valves, For Use With Suction Cups And Grind Compound, Material Carbon Steel And Wood, Number of Pieces 1

Reviews