Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

3/8" Drive Wobble Extension 10"

  • Zoro #: G0452728
  • Mfr #: 81248

$12.61

  • Overall Length: 10"
  • Drive Size: 3/8"
  • Item: Wobble Extension, 10in
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Gearwrench #81248 Specifications

  • Zoro #: G0452728
  • Mfr #: 81248
Overall Length: 10" Drive Size: 3/8"
Item: Wobble Extension, 10in SAE or Metric: SAE
Socket Type: Wobble Extensions Finish: Chrome plated
Country of Origin (subject to change): China

Description

Since our beginning, GEARWRENCH automotive specialty tools have been driven by innovation. From our first specialty tool, the Model-T valve spring lifter, to our latest Ratcheting Puller, we’ve built our reputation with tools that make tough jobs easy. GEARWRENCH automotive specialty tools are proudly made with the finest components under the most stringent manufacturing guidelines. Made for everyday use – guaranteed for life.

Reviews of Gearwrench #81248