Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1-1/8" 12 Point Long Pattern Combination Wrench

  • Zoro #: G0899501
  • Mfr #: 81734

$32.98

  • Wrench Head Sizes: 1-1/8"
  • Number of Points: 12
  • Measurement Type: SAE
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Gearwrench #81734 Specifications

  • Zoro #: G0899501
  • Mfr #: 81734
Wrench Head Sizes: 1-1/8" Number of Points: 12
Measurement Type: SAE Item: Wr lng pat comb 1-1/8
Wrench Style: Combination, Long Pattern Head Angle: 15 Degrees
SAE or Metric: SAE Range of Lengths: 16"
Tether Capable: Standard Tool (Accessory Needed for Tethering) Finish: Full Polish Chrome
Country of Origin (subject to change): China

Description

The GEARWRENCH combination wrenches are durable tools for most jobs. They are made from alloy steel with either a full polish or satin finish that resists rust & corrosion. The off-corner loading design on both ends provides a stronger grip on fasteners, reduces fastener rounding, and delivers up to 25% more torque to the fasteners. Sizes are stamped on the beam for quick, easy, & permanent identification. The box end is offset 15° for increased access to fasteners.

Reviews of Gearwrench #81734