This item is Discontinued.

Gec Flash Furniture Cassini Mobile Computer Desk with Black Glass Top NAN-CASSINI-GG

Flash Furniture Cassini Mobile Computer Desk with Black Glass Top (Discontinued)

  • Mfr # NAN-CASSINI-GG
  • Zoro # G508421007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NAN-CASSINI-GG
Zoro #
G508421007
UPC #
847254054324
Country of Origin
China

Description

the cassini workstation offers a modern touch with glass surfaces. Investing in a desk for your home makes working from home or managing household bills and paperwork a nicer experience. The raised monitor shelf gives you more work space for material and writing utensils. The pull-out keyboard platform can store your keyboard away when no longer needed for a clean appearance. Use the bottom shelf for your printer or cpu. This mobile desk can easily go from room to room, while the locking casters will prevent it from rolling when situated. features: contemporary style black tempered glass surface 8mm thick glass desktop: 31.25w x 23.5d monitor platform: 25.75w x 7.875d x 5mm thick glass; weight capacity: 33 lbs. sliding keyboard tray: 21.125w x 11d bottom shelf for cpu or printer perforated frame design silver powder coated frame dual wheel casters; two locking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.