Gec
Reed Instruments Coating Thickness Gauge, 1250Um/50 Mils
Mfr # R7800
Zoro # G808665989
product price: $354.99
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams Free 30-Day Returns
Return Policy Accepted Payment Options

Product Information
- Brand Gec
- MFR # R7800
- Zoro # G808665989
- UPC # 800837004475
- Country of Origin China
- Category Coating & Ultrasonic Thickness Gauges
Description
This coating thickness gauge is designed for noninvasive coating thickness measurements. The r7800 features zero or two point calibration, user adjustable high/low alarms and a usb interface to further analyse results in the included software. features: automatically detects ferrous and non-ferrous substrates easy-to-read color lcd display 360 screen rotation allows users to view measured readings from any angle durable gauge and probe construction zero and two-point calibration ensures measurement accuracy single or multi-point mode allows a user to set tolerances and quickly identify whether a coating passes or fails tri-color leds quickly indicate when measurements are below red, above yellow or within set parameters green internal memory stores up to 500 groups of data view stored data, charts or real-time measurement with software low battery indication and auto shut off
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 2-1/2In, 1/4In (251009SW02BXLLVAC)
- SPAN Industrial Pressure Gauge, 0 to 160 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location (LFS-220-160#/KPA-G)
- PLAST-O-MATIC Gauge Gd, PVC, PTFE Dia, 1/4 In Gauge Port (GGTS1-PV)
- TRANSFORMING TECHNOLOGIES Dual Wire Wrist Strap, Red/Black, 4mm (WB0025)
- DEFELSKO Coating Gage, Ferrous, 0-60 Mils, 250 Tests (FS1-E)
- REED INSTRUMENTS Ultrasonic Thickness Gauge, 7.9" (200mm) (TM-8811)
- TRIPLETT Thickness Gage, 0 to 53 mil, Digital (CTT47)
- DEFELSKO Coating Gage, Advanced, 2 - 150 Mils (PosiTector 200 C/Adv)
- DEFELSKO Gage, Coating, Mechanical, 0 to 8 Mils (POSITEST GM)
- DEFELSKO Ultrasonic Thickness Gage (POSITECTOR UTG C1)
- DEFELSKO Gage, Coating, Mechanical, 0.25 to 20 Mils (PosiPen A)
- REED INSTRUMENTS Replacement Probe, 0.78" dia., 5.0 MHz. (R7900-PROBE)