Gedore
1/2" Drive, 18mm Metric Socket
Mfr # 57
Zoro # G8765677
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Spark Plug
- SAE or Metric Metric
- Overall Length 63.5mm
- Material Gedore Vanadium Steel 31CrV3
Explore More Products
- GEDORE 3/4" Square Drive, 29mm Metric Socket, 12 Points D 32 29
- GEDORE 3/8" Square Drive, 10mm Metric Socket, 12 Points D 30 10
- GEDORE 3/4" Square Drive, 24mm Metric Socket, 6 Points 32 24
- PROTO 3/8 in Drive, 15/16" 12 pt SAE Socket, 12 Points J5230-TT
- SK PROFESSIONAL TOOLS 1/2 in Drive, 21mm 12 pt Metric Socket, 12 Points 48021
- PROTO 1/4 in Drive, 1/4" 6 pt SAE Socket, 6 Points J4708LB
- CRAFTSMAN Sockets, 1/2" Drive 15/16" 12 Point SAE CMMT47529
- K-TOOL INTERNATIONAL 3/8" Drive, 7/16" SAE Socket, 12 Points KTI-22414
- KD TOOLS 1/4" Drive, 8mm Metric Socket, 6 Points 80143
- KO-KEN Wheel Nut Socket 19mm Extra Thin walled 65mm Color coded Protector 1/2 Sq. Drive 4300PMZ.65-19
- TEKTON 1/2 Inch Drive x 16 mm Deep 6-Point Socket SHD23116
- Gedore Sockets