Gedore
1/2" Drive, 20mm Metric Socket, 6 Points
Mfr # 19 20
Zoro # G8493970
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Hexagon UD Profile
- SAE or Metric Metric
- Number of Points 6
- Overall Length 40mm
Explore More Products
- GEDORE 3/8" Square Drive, 11/16" SAE Socket, 12 Points D 30 11/16AF
- GEDORE 3/8" Square Drive, 20mm Metric Socket, 12 Points D 30 L 20
- GEDORE 1895mm Hex Drive, 24mm Metric Socket, 6 Points 19 SK 24
- URREA 3/8"drive, 5/16 in, 6 point SAE deep socket. 5010H
- PRO-GRADE TOOLS 1/4" Drive, Spinner Handle 12013
- LISLE Line Socket 21Mm LI12540
- PERFORMANCE TOOL 1/2 In Dr. Star Bit Socket T60, W32860 W32860
- SK PROFESSIONAL TOOLS 1/2 in Drive, E20 Female Torx(R) SAE Socket, 6 Points 42620
- K-TOOL INTERNATIONAL 1/4" Drive, 3/8" SAE Socket, 6 Points KTI-21112
- GEARWRENCH 1/2" Drive, 27mm Metric Socket, 12 Points 80824
- CRAFTSMAN Sockets, 1/2" Drive 23mm 12 Point Shallo CMMT44240
- Gedore Sockets & Ratchets