Shop All Pipe Wrenches
Gedore
12 in L 1 1/4 in Cap. Alloy Steel Straight Pipe Wrench
Mfr # 225 12
Zoro # G7414587
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Capacity 1 1/4 in
- Handle Material Alloy Steel
- Nonsparking No
- Jaw Material Alloy Steel
- Handle Type I-Beam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 225 12
- Zoro # G7414587
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 12 in |
Details
Item | Straight Pipe Wrench |
Jaw Capacity | 1 1/4 in |
Handle Material | Alloy Steel |
Nonsparking | No |
Jaw Material | Alloy Steel |
Handle Type | I-Beam |
Features | Hot-Drop Forged; Forged Parts Tempered; Self-Gripping by Teeth Offset Against Direction of Rotation; Gedore Special Hardened and Tempered Steel |
Finish | Chrome |
Tether Style | Tether Capable |
Non-Magnetic | No |
Insulated | No |
Jaw Texture | Serrated |
Adjustable | Manual |
Adjustment Type | Groove |
Corrosion Resistant | No |
Description
This Gedore 225 12 in L 1 1/4 in Cap. Alloy Steel Straight Pipe Wrench is a versatile tool that can be used for a wide range of applications. With a jaw capacity of 1 1/4 in., this straight pipe wrench will help you work with larger bolts and nuts. Its overall length is 12 in., which means it has an extra long handle to give you the leverage you need to tighten or loosen large fasteners. The alloy steel jaws are serrated, giving them additional grip power on different types of surfaces, including greasy ones. This manual adjustable wrench features an I-beam handle for greater control and torque while working with tough materials. The Gedore Alloy Steel Straight Pipe Wrench is designed to meet your needs as well as provide reliable performance.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP R8 2" Head Boring Tool Set (1001-5935)
- BOSCH 1x8x10 SDS Plus Bit (HC2163)
- TEMPO COMMUNICATIONS 13 in Ratchet Crimper RJ-11, RJ-45, RJ-12, 6P4C, 6P6C, 8P8C (45553)
- SUMNER Clamping, Workholding And Positioning, LOAD LINE 2412 (784790)
- GEDORE 14 in L 1 1/2 in Cap. Alloy Steel Straight Pipe Wrench (225 14)
- GEDORE 24 in L 2 1/2 in Cap. Alloy Steel Straight Pipe Wrench (225 24)
- GEDORE 18 in L 2 in Cap. Alloy Steel Straight Pipe Wrench (225 18)
- GEDORE 10 in L 1 in Cap. Alloy Steel Straight Pipe Wrench (225 10)
- GEDORE 10 in L 1 1/2 in Cap. Cast Iron Straight Pipe Wrench (227 10)
- GEDORE 7" L 1-3/8" Cap. High Speed Pipe Wrench, 7" (152 7)
- WESTWARD 9 in L 2 1/3 in Cap. Alloy Steel Monkey Wrench (39CG48)
- Gedore Wrenches