Gedore
1/2" Square Drive, 34mm Metric Socket, 6 Points
- Zoro #: G8494311
- Mfr #: 19 L 34
$35.09
- Drive Size: 1/2" Square
- Socket Type: Hexagon UD Profile, Long Pattern
- SAE or Metric: Metric
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $35.09
Gedore #19 L 34 Specifications
- Zoro #: G8494311
- Mfr #: 19 L 34
- Drive Size: 1/2" Square
- Socket Type: Hexagon UD Profile, Long Pattern
- SAE or Metric: Metric
- Number of Points: 6
- Overall Length: 82mm
- Material: Gedore Vanadium Steel 31CrV3
- Size: 34mm
- Finish: Polished Chrome Plated
- Item: Socket
- Country of Origin (subject to change): Germany
Description
Socket,1/2",Long 34mm
Reviews of Gedore #19 L 34
Explore more
- Gedore 1/2" Square Drive, 21mm Metric Socket, 6 Points 19 L 21
- Gedore 1/2" Square Drive, 32mm Metric Socket, 6 Points 19 L 32
- Gedore 1/2" Square Drive, 30mm Metric Socket, 6 Points 19 L 30
- Gedore 1/2" Square Drive, 27mm Metric Socket, 6 Points 19 L 27
- Gedore 1/2" Square Drive, 1/2" SAE Socket, 12 Points D 19 L 1/2AF
- Gedore 1/4" Square Drive, 5/16" SAE Socket, 12 Points D 20 5/16AF
- Gedore 1/2" Square Drive, E11 SAE Socket TX 19 E11
- Gedore 1/4" Square Drive, E5 SAE Socket TX 20 E5
- Crescent 1/2" Drive, 27mm Metric Socket, 12 Points CDS87N
- Ampco 3/4 in Drive, 36mm 6 pt Metric Socket, 6 Points SS-3/4D36MM
- Grey Pneumatic 1" Drive, 20mm Metric Socket, 6 Points 4020M
- Gedore Sockets