Gedore
1/2" Square Drive, 5/16" SAE Socket, 12 Points
Mfr # D 19 5/16AF
Zoro # G8758141
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2" Square
- Socket Type Bi-Hexagon UD Profile
- SAE or Metric SAE
- Number of Points 12
- Overall Length 38mm
Explore More Products
- GEDORE 1" Square Drive, 2-3/16" SAE Socket, 12 Points D 21 2.3/16AF
- GEDORE Slid"g T Bar, Release 3/8" 3087 A
- GEDORE 1/4" Square Drive, 9/32" SAE Socket, 6 Points 20 9/32AF
- GREY PNEUMATIC 1/2" Drive x 21mm Standard Duo-Socket - 6 Point 82021M
- FACOM 8mm Drive, Metric Socket, 6, 12 Points FM-76.8
- TEKTON 3/4 Inch Drive x 35 mm 6-Point Socket SHD32135
- WILLIAMS 1/4" Drive, 1/4" SAE Socket, 6 Points JHWM-608
- KO-KEN Socket 17mm 6 Point 32mm Magnet 3/8 Sq. Drive 13400MG-17
- TENG TOOLS M140050-C 1/4" Drive Sliding T-Bar M140050-C
- AMPCO SAFETY TOOLS 1/2 in Drive, 17mm 6 pt Metric Socket, 6 Points DW-1/2D17MM
- GEARWRENCH 3/8" Drive, 19mm Metric Socket, 6 Points 80387
- Gedore Sockets & Ratchets