Gedore
1/4" Square Drive, 11mm Metric Socket, 6 Points
Mfr # 20 L 11
Zoro # G8759027
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4" Square
- Socket Type Hexagon, Long Pattern
- SAE or Metric Metric
- Number of Points 6
- Overall Length 50mm
Explore More Products
- GEDORE Double Ended Socket Wrench, 21mm 25 PK 21
- GEDORE Double Ended Socket Wrench, 9mm 25 PK 9
- GEDORE 1/2" Square Drive, 25mm Metric Socket, 12 Points D 19 25
- PROTO 1/2 in Drive, 9/16" Triple Square SAE Socket, 12 Points J5418
- PROTO 3/8 in Drive, 26mm Hex Metric Socket, 6 Points J5226MH
- PROTO 1/4 in Drive, 9/32" Hex SAE Socket, 6 Points J4709
- AMERICAN FORGE & FOUNDRY Torque Limiting Socket, 3/4" Drive, 250 Ft./Lb., 1-1/4", Red 40301
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 22 pcs 8034D
- POWERBUILT 1/4" Drive 13Mm 6Pt Deep Socket 641690
- WESTWARD 1/4 in Drive, 3/8" Triple Square SAE Socket, 12 Points 53YR04
- CRAFTSMAN Sockets, 3/8" Drive 9mm 6 Point Deep Soc CMMT44425
- Gedore Sockets