Gedore
1/4" Square Drive, 12mm Metric Socket, 6 Points
Mfr # 20 12
Zoro # G8496332
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4" Square
- Socket Type Hexagon
- SAE or Metric Metric
- Number of Points 6
- Overall Length 25mm
Explore More Products
- GEDORE 3/8" Square Drive, 18mm Metric Socket, 12 Points DG 30 18
- GEDORE 1/2" Drive, 24mm Metric Socket, 6 Points 19 24
- GEDORE 1/2" Square Drive, 7/16" SAE Socket, 12 Points D 19 7/16AF
- WELLER Crescent 5/8 in. X 1/2 in. drive SAE 12 Point Standard Socket 1 pc CDS56N
- WRIGHT TOOL Spinner 1/4" Drive Spinner - 6 2441
- TEKTON 3/8 Inch Drive x 24 mm Deep 6-Point Socket SHD13124
- PROTO 1/2 in Drive, 13/16 in 8 pt SAE Socket, 8 Points J7426S
- PROTO 1/2 in Drive, 3/4" 12 pt SAE Socket, 12 Points J5324B
- SK PROFESSIONAL TOOLS 1/2 in Drive, 9mm 6 pt Metric Socket, 6 Points 48209
- GREY PNEUMATIC SKT 1/2" DRIVE X 5/16" SQUARE MALE PIPE GP2010PP
- STEELMAN 3/8-Inch Drive x 5/8-Inch Swivel Spark Plug Socket 95823
- Gedore Sockets