Gedore
1/4" Square Drive, 3/16" SAE Socket, 12 Points
Mfr # D 20 3/16AF
Zoro # G8759033
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4" Square
- Socket Type Bi-Hexagon UD Profile
- SAE or Metric SAE
- Number of Points 12
- Overall Length 25mm
Explore More Products
- GEDORE 1/4" Square Drive, 5.5mm Metric Socket, 6 Points 20 L 5,5
- GEDORE 1/2" Square Drive, 7/16" SAE Socket, 12 Points D 19 7/16W
- GEDORE 3/8" Square Drive, 19mm Metric Socket, 6 Points 30 19
- PROTO 3/8 in Drive, 7/16" Spline SAE Socket, 12 Points J5014DPL
- MILWAUKEE TOOL 1/2 in. Drive 24mm Metric 6-Point Socket with FOUR FLAT Sides 45-34-9125
- PROTO 3/8 in Drive, 3/8" 12 pt SAE Socket, 12 Points J5212-TT
- WESTWARD 3/4 in Drive, 1-1/16" 12 pt SAE Socket, 12 Points 5MX79
- STEELMAN 2-1/2" 6-Point Locknut Socket, 3/4" Drive 60265-21
- URREA 3/8"drive, 11/16 in, 12 point SAE short socket. 5222
- BETA Hexagon Hand Socket, 10mm 9100010
- BETA Swivel Handle, 1/2" Drive 9200846
- Gedore Sockets