Gedore
1/4" Square Drive, 4mm Metric Socket, 6 Points
Mfr # 20 L 4
Zoro # G8759252
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4" Square
- Socket Type Hexagon, Long Pattern
- SAE or Metric Metric
- Number of Points 6
- Overall Length 50mm
Explore More Products
- GEDORE 1/4" Square Drive, 5mm Metric Socket, 6 Points 20 L 5
- GEDORE 3/8" Square Drive, 3/8" SAE Socket, 12 Points D 30 L 3/8AF
- GEDORE 1/4" Square Drive, 1/4" SAE Socket, 12 Points D 20 L 1/4AF
- WESTWARD 3/8 in Drive, 20mm 6 pt Metric Socket, 6 Points 5MV12
- TEKTON 1/2 Inch Drive x 18 mm 12-Point Socket SHD22318
- CRAFTSMAN Sockets, 3/8" Drive 10mm 6 Point Deep So CMMT44426
- TEKTON 3/8 Inch Drive x 14 mm Deep 6-Point Socket SHD13114
- SK PROFESSIONAL TOOLS 1/4 in Drive, 11/32" 6 pt SAE Socket, 6 Points 40911
- HOLEX 1/2 inch Drive Socket, 12 pt, Deep, 9/16 inch 642522 9/16
- STEELMAN 3/8-Inch Drive x 13/16-Inch Spark Plug Socket 95822
- KO-KEN Socket 18mm Surface 37mm 1/2 Sq. Drive 24410M-18
- Gedore Sockets & Ratchets