Skip to Main Content
customer-service Help
Gedore

16 in L 1 1/2 in Cap. Alloy Steel Swedish Pipe Wrench

Gedore 16 in L 1 1/2 in Cap. Alloy Steel Swedish Pipe Wrench 9100 2K 1.1/2
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$133.62
  • Item: Swedish Pipe Wrench
  • Overall Length: 16 in
  • Jaw Capacity: 1 1/2 in
See full product details
This item ships free.
Total: $133.62

Gedore #9100 2K 1.1/2 Specifications

  • Item: Swedish Pipe Wrench
  • Overall Length: 16 in
  • Jaw Capacity: 1 1/2 in
  • Handle Material: Alloy Steel
  • Jaw Type: Serrated
  • Nonsparking: No
  • Tether Capable: Tether Capable
  • Jaw Material: Alloy Steel
  • Features: Acc. to DIN 5234, Form C; Tempered, Teeth Additionally Hardened; Self-Gripping by Teeth Offset Against Direction of Rotation; Non-Slip Surfaces, in Sizes 1" and 1-1/2" with 2-Component Handles; Roller Secured Against Loss
  • Handle Type: Plier-Type
  • Tether Style: Tether Capable
  • Jaw Texture: Serrated
  • Insulated: No
  • Adjustable: Manual
  • Adjustment Type: Groove
  • Non-Magnetic: No
  • Corrosion Resistant: No
  • Finish: Chrome
  • Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Swedish Pipe Wrench, Alloy Steel, Chrome, Jaw Capacity 1 1/2 in, Serrated, Overall Length 16 in, Plier-Type, Tether Capable, Insulated No, Non-Magnetic No, Nonsparking No

Reviews of Gedore #9100 2K 1.1/2