Gedore
24 in L 3 in Cap. Cast Iron Straight Pipe Wrench
- Zoro #: G7378920
- Mfr #: 227 24
Hover or click to zoom Tap to zoom
Key Features
- Item: Straight Pipe Wrench
- Overall Length: 24 in
- Jaw Capacity: 3 in
- Handle Material: Cast Iron
- Jaw Type: Serrated
- Nonsparking: No
- Tether Capable: Standard Tool (Accessory Needed for Tethering)
- Features: Teeth Offset Against Direction of Rotation, Induction-Hardened; Gedore Special Hardened and Tempered Steel, Ground
$90.75
Subtotal: $90.75
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Gedore
- MFR #227 24
- Zoro #G7378920
- Country of OriginChina
- Category Pipe Wrenches
Dimensions
Overall Length | 24 in |
Details
Item | Straight Pipe Wrench |
Jaw Capacity | 3 in |
Handle Material | Cast Iron |
Jaw Type | Serrated |
Nonsparking | No |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Features | Teeth Offset Against Direction of Rotation, Induction-Hardened; Gedore Special Hardened and Tempered Steel, Ground |
Handle Type | I-Beam |
Jaw Material | Alloy Steel |
Jaw Texture | Serrated |
Tether Style | Tether Capable |
Adjustable | Manual |
Corrosion Resistant | No |
Adjustment Type | Groove |
Non-Magnetic | No |
Insulated | No |
Finish | Chrome |
Description
Straight Pipe Wrench, Cast Iron, Chrome, Jaw Capacity 3 in, Serrated, Overall Length 24 in, I-Beam, Tether Capable, Insulated No, Non-Magnetic No, Nonsparking No
Reviews of Gedore #227 24
Explore more
- GEDORE 10 in L 1 1/2 in Cap. Cast Iron Straight Pipe Wrench 227 10
- GEDORE 11 in L 1 in Cap. Alloy Steel Swedish Pipe Wrench 175 1
- GEDORE 17 in L 1 1/2 in Cap. Alloy Steel Swedish Pipe Wrench 175 1.1/2
- GEDORE 8 in L 1 in Cap. Cast Iron Straight Pipe Wrench 227 8
- GEDORE 24 in L 2 1/2 in Cap. Alloy Steel Straight Pipe Wrench 225 24
- GEDORE 36 in L 3 1/2 in Cap. Alloy Steel Straight Pipe Wrench 225 36
- GEDORE Pipe Wrench Eck-Schwede-Snap, 1" 100 1
- GEDORE Pipe Wrench Eck-Schwede-Snap, 1/2" 100 1/2
- GEDORE Elbow Pipe Wrench, 3" 176 3
- RIDGID Pipe Wrench 48 in. L 1 pc 31115
- RIDGID 14" Alu Pipe Wrench 31095
- Gedore Wrenches