Gedore
0 Geared Teeth Friction Spanner Ratchet, Black Oxide
Mfr # 31 K 35
Zoro # G7747400
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reversing No
- Finish Black Oxide
- Number of Geared Teeth 0
- System of Measurement Metric
- Head Height 2 mm
Explore More Products
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide 31 K 20
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide 31 K 25
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide 31 K 12
- GEDORE Insert Ring For Friction Ratchet, 24mm 31 R 24
- GEDORE 620mm Reversible Lever Change Ratchet, 24mm UD, Chrome 41 24
- GEDORE Insert Ring For Friction Ratchet, 60mm 31 R 60
- PROTO 3/8" DR LONG HANDLED BLACK OXIDE RATCHET PO5250BL
- KO-KEN Ratchet Handle 220mm, Reversible Locking 3/8 Sq. Drive 160K
- KT PRO 10" Drive 1/2" Drive Reversible Ratchet Polish, Chrome Molybdenum Alloy Steel C4468-10P
- TEKTON 3/8 Inch Drive Small Body Ratchet Set 3-Piece SRH99002
- SEGOMO TOOLS 1/2" Drive 72 Teeth Heavy Duty Reversible Extendable Ratchet 9015193A
- Gedore Hand Ratchets