Gedore
450mm W Sheet Steel, Blue Portable Tool Box
- Mfr # 1440-45
- Zoro # G8499038
$192.99
/ea
Subtotal: $192.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Handle Type Folding
- Width 450 mm
- Material Sheet Steel
- Weight Capacity 100 to 400 kg.
- Includes Strap E-1370 in Nylon Fabric with Shoulder Protector
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- GEDORE Tool set in 4/4 CT tool module, 13 pcs 2016303
- GEDORE 554mm W Steel, Portable Tool Box, Zinc Plated 1370 Z
- GEDORE Tool trolley with 7 drawers 1640739
- AMERICAN BUILT PRO Tote Tray, 19 in Pro Grade Blue Polyethylene T1050 P1 BLU
- STANLEY 19"W Plastic, Black, Yellow Portable Tool Box 9.8"H x 19.2"L 019151M
- DEWALT Toolbox DWST08035
- URREA 24 in, heavy-duty metal tool box D8C20
- HOMAK MANUFACTURING 18" INDUSTRIAL CANTILEVER TOOLBOX HMBW00210180
- TENG TOOLS Empty Tool Storage Box For Use w/4 x TTJ Tool Tray Sets TTTJ04
- CUSTOM LEATHERCRAFT SOFTSIDED TOOL BOX 12"" 1570
- SPG-INTERNATIONAL LTEE (HBB-1900SP) 19" Metal Hand Box* INB528
- Gedore Tool Boxes