Gedore
698mm W Sheet Steel, Blue Portable Tool Box
Mfr # 1440-70
Zoro # G8498968
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Includes Strap E-1370 in Nylon Fabric with Shoulder Protector
- Depth 387 mm
- Handle Type Folding
- Height 320 mm
Explore More Products
- GEDORE 554mm W Steel, Portable Tool Box, Zinc Plated 1370 Z
- GEDORE 841mm W Sheet Steel, Blue Portable Tool Box 1440-83
- GEDORE 998mm W Sheet Steel, Blue Portable Tool Box 1440-100
- MILWAUKEE TOOL PACKOUT™ Rolling Tool Box w/ Large Tool Box & Organizer 48-22-8426, 48-22-8425, 48-22-8430
- STANLEY CONSUMER TOOLS STANLEY TOOL BOX 12.5 in.L STST13011
- KING KOOKER Breader Box, Plastic 1113BK
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W D PALLET
- PROTO TOOL BOX PO5299
- PLANO 8"W Olive Drab Green Portable Tool Box, Matte 161200
- PROSKIT Deluxe Aluminum Frame Tool Case TC-756
- PROTO Case, Blow Molded, for Puller Sets J4951PB
- Gedore Tool Boxes