Gedore
998mm W Sheet Steel, Blue Portable Tool Box
- Zoro #: G8768772
- Mfr #: 1440-100
Hover or click to zoom Tap to zoom
Key Features
- Item: Tool Box,Jumbo,320 x 998 x 387mm
- Weight Capacity: 100 to 400 kg.
- Depth: 387 mm
- Height: 320 mm
- Material: Sheet Steel
- Tool Storage Type Included: Tool Box
- Features: Waterproof, Strong Joints, Handles and Stopper to Hold the Lid Open
- Handle Type: Folding
$597.08
Subtotal: $597.08
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Gedore #1440-100 Specifications
- Zoro #: G8768772
- Mfr #: 1440-100
- Item: Tool Box,Jumbo,320 x 998 x 387mm
- Weight Capacity: 100 to 400 kg.
- Depth: 387 mm
- Height: 320 mm
- Material: Sheet Steel
- Tool Storage Type Included: Tool Box
- Features: Waterproof, Strong Joints, Handles and Stopper to Hold the Lid Open
- Handle Type: Folding
- Width: 998 mm
- Color: Blue
- Includes: Strap E-1370 in Nylon Fabric with Shoulder Protector
- Country of Origin (subject to change): Austria
Description
Tool Box,Jumbo,320 x 998 x 387mm
Reviews of Gedore #1440-100
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GEDORE Tool trolley with 8 drawers 2003554
- GEDORE 640mm W Sheet Steel, Blue Portable Tool Box 1440-64
- GEDORE 918mm W Sheet Steel, Blue Portable Tool Box 1440-91
- GEDORE Tool trolley with 8 drawers 1640712
- GEDORE Tool trolley WorkMo W3 2954443
- GEDORE 554mm W Steel, Portable Tool Box, Zinc Plated 1370 Z
- GEDORE 450mm W Sheet Steel, Blue Portable Tool Box 1440-45
- GEDORE Tool trolley 7 drawers with safe locking 2827360
- GEDORE Tool trolley with safe locking drawers 2827379
- WILTON Tool Case, Black, Plastic, 3 Pockets, 13" W. 10350
- MILWAUKEE TOOL PACKOUT Tool Box, 50 lb, Polypropylene, BlackRed, 222 in L x 163 in W x 143 in H Outside 48-22-8442
- Gedore Tool Boxes