Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Combination Wrench, 28mm

  • Zoro #: G9054976
  • Mfr #: 7 28
$32.93
  • Offset: 15 Degrees
  • Size: 28mm
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.

Gedore #7 28 Specifications

  • Zoro #: G9054976
  • Mfr #: 7 28
Offset: 15 Degrees Size: 28mm
SAE or Metric: Metric Features: Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use
Overall Length: 320mm Item: Combination Wrench,28mm
Material: Vanadium Steel 31CrV3 Finish: Chrome plated
Includes: Not Applicable Head Angle: 15 Degrees
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Combination Wrench,28mm

Reviews of Gedore #7 28