Gedore
Crowfoot Wrench w/Tommy Bar, 24mm
- Zoro #: G9062247
- Mfr #: DS 3114 24
Tap to zoom
Hover or click to zoom
$75.60
- Item: Crowfoot Wrench w/Tommy Bar,24mm
- Head Style: Open End
- SAE or Metric: Metric
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $75.60
Gedore #DS 3114 24 Specifications
- Zoro #: G9062247
- Mfr #: DS 3114 24
- Item: Crowfoot Wrench w/Tommy Bar,24mm
- Head Style: Open End
- SAE or Metric: Metric
- Socket Sizes: 24mm
- Overall Length: 200mm
- Number of Pieces: 1
- Finish: Chrome Plated
- Material: Vanadium Steel
- Country of Origin (subject to change): Germany
Description
Crowfoot Wrench w/Tommy Bar,24mm