Gedore
Elbow Pipe Wrench, 3"
- Zoro #: G8766453
- Mfr #: 176 3
Key Features
- Item: Elbow Pipe Wrench,3"
- Jaw Capacity: 3"
$200.26
Subtotal: $200.26
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Gedore #176 3 Specifications
- Zoro #: G8766453
- Mfr #: 176 3
- Item: Elbow Pipe Wrench,3"
- Jaw Capacity: 3"
- Country of Origin (subject to change): Germany
Description
Elbow Pipe Wrench,3 In.
Reviews of Gedore #176 3
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GEDORE 11 in L 1 in Cap. Alloy Steel Swedish Pipe Wrench 175 1
- GEDORE 7" L 1-3/8" Cap. High Speed Pipe Wrench, 7" 152 7
- GEDORE 8 in L 1 in Cap. Cast Iron Straight Pipe Wrench 227 8
- GEDORE 23 in L 2 in Cap. Alloy Steel Swedish Pipe Wrench 175 2
- GEDORE Elbow Pipe Wrench, 2" 176 2
- GEDORE 12" L 3" Cap. High Speed Pipe Wrench, 12" 152 12
- GEDORE Pipe Wrench Eck-Schwede-Snap, 2" 100 2
- GEDORE Pipe Wrench Eck-Schwede-Snap, 1/2" 100 1/2
- GEDORE Elbow Pipe Wrench, 1" 176 1
- RIDGID RIDGID® 31100 #8108 18" 2-1/2" Capacity Aluminum Straight Pipe Wrench 31100
- ROTHENBERGER Pipe Wrench Hook, 1-1/2" OD 70201
- Gedore Wrenches