Gedore
Flat Nose Pliers, 5-1/2"
- Zoro #: G9063245
- Mfr #: 8110-140 JC
Hover or click to zoom Tap to zoom
Key Features
- Handle Type: Dipped, Non-Slip
- Jaw Length: 28.5mm
- Jaw Width: 3.6mm
- Material: Tempered steel
- Overall Length: 140mm
- Finish: Chrome plated
- Plier Item: Flat Nose Pliers
- Item: Flat Nose Pliers,5-1/2"
$22.00
Subtotal: $22.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Gedore
- MFR #8110-140 JC
- Zoro #G9063245
- Country of OriginAustria
- Category Locking Pliers
Dimensions
Jaw Length | 28.5mm |
Jaw Width | 3.6mm |
Overall Length | 140mm |
Details
Handle Type | Dipped, Non-Slip |
Material | Tempered steel |
Finish | Chrome plated |
Plier Item | Flat Nose Pliers |
Item | Flat Nose Pliers,5-1/2" |
Description
Flat Nose Pliers,5-1/2 In.
Reviews of Gedore #8110-140 JC
Explore more
- GEDORE Ext. Circlip Pliers, Straight, 3/8"-1", Material: Chrome Vanadium Steel, Roller Bearing Steel 8000 AE 1
- GEDORE Mechanics Pliers, 8" 8136 AB-200 JC
- GEDORE Circlip Pliers, Overall 8-1/2" L KL-0192-6
- GEDORE Ext. Circlip Pliers, 90 deg., 1-5/8"-4", Material: Chrome Vanadium Steel, Roller Bearing Steel 8000 AE 31
- GEDORE Locking Wrench, 12" 137 12
- GEDORE Wide Jaw Grip Wrench, 200x80mm 136 BM
- GEDORE Circlip, 2" E-100 B 2
- GEDORE VDE Pliers set 3 pcs 1708244
- GEDORE Locking Wrench, 15mm 137 7-15
- IRWIN Locking Plier, 6" L, Steel, 1-51/64" L Jaw IRHT82588
- MILWAUKEE TOOL Locking Plier Auto Kit, 10 pcs. 48-22-3690
- Gedore Pliers