Skip to Main Content
customer-service Help
Gedore

Impact Socket, 1/2", Torx E16

Feedback Help us improve our product images
$17.41
  • Drive Size: 1/2"
  • Socket Type: Impact
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.
Total: $17.41

Gedore #TX K 19 E16 Specifications

  • Drive Size: 1/2"
  • Socket Type: Impact
  • SAE or Metric: SAE
  • Overall Length: 38mm
  • Material: Gedore Special Steel
  • Size: E16
  • Finish: Gun Metal
  • Category Type: Impact Socket
  • Item: Impact Socket
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Impact socket 1/2" TORX E16

Reviews of Gedore #TX K 19 E16