Gedore
Multifunction Pliers, 7"
- Zoro #: G9063540
- Mfr #: 8133-180 TL
Hover or click to zoom Tap to zoom
Key Features
- Number of Pieces: 1
- Material: GEDORE Special Hardened And Tempered Steel
- Color: Grey, Blue (Handle)
- Length: 180mm
- Features: Flat-Round Jaws, Straight Gripping Faces, Serrated
- Handle Type: Dipped, Non-Slip
$29.99
Subtotal: $29.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GEDORE Water Pump Pliers, 10", 7 settings, Number of Pieces: 1 145 10 C
- GEDORE Pliers Set, 3 pcs., Overall Length: 10", 180mm, 160mm S 8303 JC
- GEDORE Self-Adj Water Pump Pliers, 7" 142 7 TL
- GEDORE Self-Adj Water Pump Pliers, 10", Number of Pieces: 1 142 10 JC
- GEDORE Water Pump Pliers, 10", Length: 262mm 143 10 JC
- GEDORE Set Of Circlip Pliers, 8 pcs. 1101-004
- GEDORE Pliers Set, 3 pcs., Material: GEDORE Special Hardened And Tempered Steel, Drop-Forged S 8003 TL
- GEDORE Crimping Pliers Set Automotive, 4 pcs. S 8140 A
- GEDORE Multifunction Pliers, 8", Color: Grey, Blue (Handle) 8133-200 TL
- KNIPEX Precision Pliers Set, Steel, 8-Pc 00 20 18
- IRWIN Locking Pliers Set, No. 6LN, 7R, 10WR 323S
- Gedore Pliers