Gedore
Open Ended Striking Wrench, 120mm
- Zoro #: G9058327
- Mfr #: 133 120
Tap to zoom
Hover or click to zoom
$963.00
- Item: Open Ended Striking Wrench,120mm
- Country of Origin (subject to change): Germany
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $963.00
Gedore #133 120 Specifications
- Zoro #: G9058327
- Mfr #: 133 120
- Item: Open Ended Striking Wrench,120mm
- Country of Origin (subject to change): Germany
Description
Open ended striking wrench 120 mm, For very heavy-duty work, Acc. to DIN 133, Up to length 500 mm chrome-vanadium steel 31CrV3, above 525 mm material C35, Special sizes available on request, * not standardised
Reviews of Gedore #133 120
Explore more
- Gedore Striking Wrench, Straight, 60mm 306 60
- Gedore Striking Wrench, Straight, 46mm 306 46
- Gedore Open Ended Striking Wrench, 65mm 133 65
- Gedore Striking Wrench, Straight, 80mm 306 80
- Gedore Open Ended Striking Wrench, 60mm 133 60
- Gedore Striking Wrench, Straight, 130mm 306 130
- Gedore Striking Wrench, Straight, 75mm 306 75
- Gedore Striking Wrench, Straight, 70mm 306 70
- Ega Master SLOGGING RING WRENCH 24 MM NON SPARKING Cu-Be 70300
- Ega Master SLOGGING RING WRENCH OFFSET 3" NON SPARKING Al-Bron 73682
- Ega Master SLOGGING RING WRENCH 19 MM NON SPARKING Cu-Be 70298
- Gedore Striking and Slugging Wrenches