Gedore
Pressure Plates, Anti-Rotation Profile
Mfr # KL-0025-14
Zoro # G5771171
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4
- Includes (2) Pressure Plates
- Type Anti-Rotation Profile
- Material Steel
- Length (In.) 5 7/64 in
Explore More Products
- GEDORE Pressing Device, Hydraulic KL-0039-930 H
- GEDORE Ball Joint Service Kit, Extractor KL-0165-1
- GEDORE Universal Coil Spring Compressor, 240mm 1.78/P1
- GEDORE Support Arm, Supporting Device KL-0145-120 A
- GEDORE Coil Spring Compressor, Size 1, 2 KL-0025-1 K
- OTC Ball Joint Service Kit 7249
- OTC Ball Joint Spanner Wrench 7080
- OTC Clamshell Strut Spring Compressor 6494
- OEMTOOLS Ford Valve Spring Compressor 24434
- DISCO Blk Finish Barrel Nuts 1/8" Stud Size 1/4" Hole Size PK100 710PK
- TIGER TOOL INTERNATIONAL MACK PIN & BUSHING ADAPTER TG15015
- Gedore Suspension Tools