Gedore
1/4" Square Drive, 5mm Metric Socket, 6 Points
Mfr # 20 L 5
Zoro # G8496542
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4" Square
- Socket Type Hexagon, Long Pattern
- SAE or Metric Metric
- Number of Points 6
- Overall Length 50mm
Explore More Products
- GEDORE 1/2" Square Drive, 18mm Metric Socket, 6 Points 19 L 18
- GEDORE 3/8" Square Drive, 3/8" SAE Socket, 6 Points 30 3/8AF
- GEDORE Double Ended Socket Wrench, 8mm 25 PK 8
- TEKTON 3/8 Inch Drive x 1 Inch Deep 12-Point Socket SHD13225
- PAHWA 3/8" Drive, SAE Socket, 12 Points SC-2132
- TEKTON 3/4 Inch Drive x 1-3/16 Inch Deep 6-Point Socket SHD33030
- KO-KEN Socket TORX E20 77mm 1/2 Sq. Drive 4325-E20
- K-TOOL INTERNATIONAL 1/4" Drive, 15mm Metric Socket, 6 Points KTI-26115
- MAGNET PAINT & SHELLAC Magnet Paint & Shellac UCP99-16 8 oz Chassis Saver Paint; Stops & Prevents Rust - Gloss Black MPCUCP99-16
- DOTCO Collet 308PT
- PROTO 3/8 in Drive, 3/4" 12 pt SAE Socket, 12 Points J5024B
- Gedore Sockets